Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 10-5/8 x 28-17/32 in.

  • Zoro #: G0531246
  • Mfr #: PA2680

$70.76

  • Height: 11732"
  • Item: Air Filter
  • Air Filter Type - Automotive: Engine Air Filter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Baldwin Filters #PA2680 Specifications

  • Zoro #: G0531246
  • Mfr #: PA2680
Height: 11732" Item: Air Filter
Air Filter Type - Automotive: Engine Air Filter Description/Special Features: Air Element with Lid
Outside Dia.: 10-5/8" Air Filter Design: Round
Includes: 11-11/16" Lid; A. Gasket.: [1] Attached Element Only - Automotive Filters: No
Width: 10-5/8" Length: 28-13/32"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11732 In., Width 10-5/8 In., Length 28-17/32 In., Outside Dia. 10-5/8 In.

Reviews of Baldwin Filters #PA2680