Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, Element, 8-1/2inL, 4-1/2inW

  • Zoro #: G0067350
  • Mfr #: PA5451

$35.81

  • Item: Air Filter
  • Width: 4-1/2"
  • Description/Special Features: Channel Flow Secondary Air Element with Pull Handle
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #PA5451 Specifications

  • Zoro #: G0067350
  • Mfr #: PA5451
Item: Air Filter Width: 4-1/2"
Description/Special Features: Channel Flow Secondary Air Element with Pull Handle Length: 2-9/16"
Outside Dia.: 4-1/4" Air Filter Type - Automotive: Engine Secondary Air Filter
Height: 2-9/16" Element Only - Automotive Filters: No
Includes: Pull Handle; A. Gasket.: [1] Attached Air Filter Design: Oval
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Secondary Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 2-9/16 In., Width 4-1/2 In., Length 8-1/2 In., Outside Dia. 4-1/4 In.

Reviews of Baldwin Filters #PA5451