Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 2-5/16in. L x 9-7/16in. dia.

  • Zoro #: G0067229
  • Mfr #: PA5792

$97.41

  • Air Filter Type - Automotive: Engine Secondary Air Filter
  • Height: 2-5/16"
  • Length: 2-5/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #PA5792 Specifications

  • Zoro #: G0067229
  • Mfr #: PA5792
Air Filter Type - Automotive: Engine Secondary Air Filter Height: 2-5/16"
Length: 2-5/16" Item: Air Filter
Air Filter Design: Oval Element Only - Automotive Filters: No
Includes: Pull Handle; A. Gasket.: [1] Attached Description/Special Features: Channel Flow Safety Air Element with Pull Handle
Width: 9-7/16" Outside Dia.: 9-7/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Secondary Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 2-5/16 In., Width 9 7/16 to 14 3/4, Length 2-5/16 In., Outside Dia. 9-7/16 In.

Reviews of Baldwin Filters #PA5792