Oil Filter, Spin-On, Full-Flow

BALDWIN FILTERS| Zoro #: G1723565| Mfr #: B7125

$13.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 5-3/4"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723565 Mfr #: B7125
Item: Oil FilterLength: 5-3/4"
Filter Design: Spin-OnDescription/Special Features: Full-Flow Lube Spin-on
Width: 3-11/16"Height: 5-3/4"
Includes: 20 PSID By-Pass Valve, I. GasketOutside Dia.: 3-11/16"
Micron Rating: 7Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12, Height 5-3/4 In., Length 5-3/4 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes 20 PSID By-Pass Valve, I. Gasket

Reviews