Oil Fltr, Spin-On, Full-Flow, 7"x5-1/32"x7"

BALDWIN FILTERS| Zoro #: G0637235| Mfr #: BT287

$13.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 7"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637235 Mfr #: BT287
Item: Oil FilterLength: 7"
Filter Design: Spin-OnDescription/Special Features: Full-Flow Lube Spin-on
Width: 5-1/32"Height: 7"
Includes: G369-B (Blue), G372 (Yellow) Gasket IncludedOutside Dia.: 5-1/32"
Micron Rating: 23Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23, Height 7 In., Length 7 In., Width 5-1/32 In., Outside Dia. 5-1/32 In., Includes G369-B (Blue), G372 (Yellow) Gasket Included

Reviews