Oil Fltr, Spin-On, Max Performance Glass

BALDWIN FILTERS| Zoro #: G2207992| Mfr #: BT611-MPG

$35.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 6-9/32"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207992 Mfr #: BT611-MPG
Item: Oil FilterLength: 6-9/32"
Filter Design: Spin-OnDescription/Special Features: Maximum Performance Glass Lube Spin-on
Width: 4-5/8"Height: 6-9/32"
Includes: Integral Post Seal, I. GasketOutside Dia.: 4-5/8"
Micron Rating: 5Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Maximum Performance Glass Lube Spin-on, Micron Rating 5, Height 6-9/32 In., Length 6-9/32 In., Width 4-5/8 In., Outside Dia. 4-5/8 In., Includes Integral Post Seal, I. Gasket

Reviews