Oil Fltr, Spin-On, Severe Serv, Dual-Flow

BALDWIN FILTERS| Zoro #: G0948053| Mfr #: B7600SS

$11.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 10-1/16"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0948053 Mfr #: B7600SS
Item: Oil FilterLength: 10-1/16"
Filter Design: Spin-OnDescription/Special Features: Severe Service Full-Flow Lube Spin-on
Width: 4-1/4"Height: 10-1/16"
Includes: I. GasketOutside Dia.: 4-1/4"
Micron Rating: 23Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Severe Service Full-Flow Lube Spin-on, Micron Rating 23, Height 10-1/16 In., Length 10-1/16 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes I. Gasket

Reviews