SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter, Spin-On, Full-Flow

BALDWIN FILTERS| Zoro #: G0839447| Mfr #: BT343

$21.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 6-1/32"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839447 Mfr #: BT343
Item: Oil FilterLength: 6-1/32"
Filter Design: Spin-OnDescription/Special Features: Full-Flow Lube Spin-on
Width: 5-3/8"Height: 6-1/32"
Includes: Anti-Drainback Valve, 18 - 20 PSID By-Pass Valve, I. GasketOutside Dia.: 5-3/8"
Micron Rating: 18Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18, Height 6-1/32 In., Length 6-1/32 In., Width 5-3/8 In., Outside Dia. 5-3/8 In., Includes Anti-Drainback Valve, 18 - 20 PSID By-Pass Valve, I. Gasket

Reviews