PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Oil or Hydraulic Filter, 3-11/16x5-3/8In

BALDWIN FILTERS| Zoro #: G2040823| Mfr #: BT364

$6.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil/Hydraulic FilterLength: 5-3/8"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040823 Mfr #: BT364
Item: Oil/Hydraulic FilterLength: 5-3/8"
Filter Design: Spin-OnDescription/Special Features: Full-Flow Lube or Hydraulic Spin-on
Width: 3-11/16"Height: 5-3/8"
Includes: 20 PSID By-Pass Valve, I. GasketOutside Dia.: 3-11/16"
Micron Rating: 23Country of Origin (subject to change): United States

Description

Oil/Hydraulic Filter, Filter Design Spin-On, Full-Flow Lube or Hydraulic Spin-on, Micron Rating 23, Height 5-3/8 In., Length 5-3/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes 20 PSID By-Pass Valve, I. Gasket

Reviews