SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8"

BALDWIN FILTERS| Zoro #: G2446324| Mfr #: B7089

$13.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 6-5/8"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446324 Mfr #: B7089
Item: Oil FilterLength: 6-5/8"
Filter Design: Spin-OnDescription/Special Features: Lube Spin-on
Width: 3-11/16"Height: 6-5/8"
Includes: 40 PSID By-Pass Valve, I. GasketOutside Dia.: 3-11/16"
Micron Rating: 18Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18, Height 6-5/8 In., Length 6-5/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes 40 PSID By-Pass Valve, I. Gasket

Reviews