TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8"

BALDWIN FILTERS| Zoro #: G1948676| Mfr #: B7181

$9.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 7-1/8"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948676 Mfr #: B7181
Item: Oil FilterLength: 7-1/8"
Filter Design: Spin-OnDescription/Special Features: Lube Spin-on
Width: 3-11/16"Height: 7-1/8"
Includes: Anti-Drainback Valve, I. GasketOutside Dia.: 3-11/16"
Micron Rating: 7Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 12, Height 7-1/8 In., Length 7-1/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Anti-Drainback Valve, I. Gasket

Reviews