Oil/Hydraulic Filter, 3-11/16 x 7-3/16In

BALDWIN FILTERS| Zoro #: G0744353| Mfr #: BT365

$12.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil/Hydraulic FilterLength: 7-3/16"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744353 Mfr #: BT365
Item: Oil/Hydraulic FilterLength: 7-3/16"
Filter Design: Spin-OnDescription/Special Features: Lube or Hydraulic Spin-on
Width: 3-11/16"Height: 7-3/16"
Includes: I. GasketOutside Dia.: 3-11/16"
Micron Rating: 23Country of Origin (subject to change): United States

Description

Oil/Hydraulic Filter, Filter Design Spin-On, Lube or Hydraulic Spin-on, Micron Rating 23, Height 7-3/16 In., Length 7-3/16 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes I. Gasket

Reviews