Oil Filter, Spin-On, Full-Flow

BALDWIN FILTERS| Zoro #: G1095701| Mfr #: B129

$13.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: I. GasketLength: 7-3/8"Item: Oil Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1095701 Mfr #: B129
Includes: I. GasketLength: 7-3/8"
Item: Oil FilterWidth: 4-1/4"
Outside Dia.: 4-1/4"Micron Rating: 18
Filter Design: Spin-OnDescription/Special Features: Full-Flow Lube Spin-on
Height: 7-3/8"Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18, Height 7-3/8 In., Length 7-3/8 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes I. Gasket

Reviews