SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter, Spin-On, Full-Flow

BALDWIN FILTERS| Zoro #: G2367321| Mfr #: B7143

$11.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 8-1/8"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367321 Mfr #: B7143
Item: Oil FilterLength: 8-1/8"
Filter Design: Spin-OnDescription/Special Features: Full-Flow Lube Spin-on
Width: 3-11/16"Height: 8-1/8"
Includes: 50 PSID By-Pass Valve, I. GasketOutside Dia.: 3-11/16"
Micron Rating: 23Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23, Height 8-1/8 In., Length 8-1/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes 50 PSID By-Pass Valve, I. Gasket

Reviews