Hydraulic/Oil Filter, 3-23/32 x 8-3/16In

BALDWIN FILTERS| Zoro #: G1026155| Mfr #: BT8443

$9.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil/Hydraulic FilterLength: 8-3/16"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026155 Mfr #: BT8443
Item: Oil/Hydraulic FilterLength: 8-3/16"
Filter Design: Spin-OnDescription/Special Features: Hydraulic or Lube Spin-on
Width: 3-23/32"Height: 8-3/16"
Includes: I. GasketOutside Dia.: 3-23/32"
Micron Rating: 5Country of Origin (subject to change): United States

Description

Oil/Hydraulic Filter, Filter Design Spin-On, Hydraulic or Lube Spin-on, Micron Rating 5, Height 8-3/16 In., Length 8-3/16 In., Width 3-23/32 In., Outside Dia. 3-23/32 In., Includes I. Gasket

Reviews