Oil Filter, Spin-On, 2-27/32"x3"x2-27/32"

BALDWIN FILTERS| Zoro #: G1107994| Mfr #: B7049

$7.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Anti-Drainback Valve, I. GasketLength: 2-27/32"Item: Oil Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107994 Mfr #: B7049
Includes: Anti-Drainback Valve, I. GasketLength: 2-27/32"
Item: Oil FilterWidth: 3"
Outside Dia.: 3"Micron Rating: 18
Filter Design: Spin-OnDescription/Special Features: Lube Spin-on
Height: 2-27/32"Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18, Height 2-27/32 In., Length 2-27/32 In., Width 3 In., Outside Dia. 3 In., Includes Anti-Drainback Valve, I. Gasket

Reviews