Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Oil Fltr, Spin-On, 2-5/16"x3-1/32"x2-5/16"

BALDWIN FILTERS| Zoro #: G0429931| Mfr #: B7165

$6.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 2-5/16"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429931 Mfr #: B7165
Item: Oil FilterLength: 2-5/16"
Filter Design: Spin-OnDescription/Special Features: Lube Spin-on
Width: 3-1/32"Height: 2-5/16"
Includes: Anti-Drainback Valve, 8PSID Front End By-Pass Valve, I. GasketOutside Dia.: 3-1/32"
Micron Rating: 23Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23, Height 2-5/16 In., Length 2-5/16 In., Width 3-1/32 In., Outside Dia. 3-1/32 In., Includes Anti-Drainback Valve, 8PSID Front End By-Pass Valve, I. Gasket

Reviews