SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4"

BALDWIN FILTERS| Zoro #: G0564277| Mfr #: B7152

$12.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 3-1/4"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564277 Mfr #: B7152
Item: Oil FilterLength: 3-1/4"
Filter Design: Spin-OnDescription/Special Features: Lube Spin-on
Width: 3-11/16"Height: 3-1/4"
Includes: Anti-Drainback Valve, 20 PSID By-Pass Valve, I. Gasket.Outside Dia.: 3-11/16"
Micron Rating: 18Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18, Height 3-1/4 In., Length 3-1/4 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Anti-Drainback Valve, 20 PSID By-Pass Valve, I. Gasket.

Reviews