Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Oil Fltr, Spin-On, High Perform, Full-Flow

  • Zoro #: G0520965
  • Mfr #: B2-HPG

$19.16

  • Micron Rating: 9.8
  • Height: 5-13/32"
  • Filter Design: Spin-On
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Baldwin Filters #B2-HPG Specifications

  • Zoro #: G0520965
  • Mfr #: B2-HPG
Micron Rating: 9.8 Height: 5-13/32"
Filter Design: Spin-On Includes: Anti-Drainback Valve, 8 PSID Front End By-Pass Valve, I. Gasket
Outside Dia.: 3-11/16" Description/Special Features: High Performance Glass Full-Flow Lube Spin-on (Also Used as Hydraulic or Transmission)
Fluid Type - Automotive Filters: Oil Width: 3-11/16"
Length: 5-13/32" Thread Size - Automotive Filters: 3/4"
Item: Oil Filter Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Oil Filter, Filter Design Spin-On, Thread Size - Automotive Filters 3/4 In., Length 5-13/32 In., Outside Dia. 3-11/16 In., Micron Rating 9.8, Includes Anti-Drainback Valve, 8 PSID Front End By-Pass Valve, I. Gasket, Fluid Type - Automotive Filters Oil, Description/Special Features High Performance Glass Full-Flow Lube Spin-on (Also Used as Hydraulic or Transmission)

Reviews of Baldwin Filters #B2-HPG