Oil Filter, Spin-On, Heavy Duty, Full-Flow

BALDWIN FILTERS| Zoro #: G2476415| Mfr #: B253

$12.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 5-15/32"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476415 Mfr #: B253
Item: Oil FilterLength: 5-15/32"
Filter Design: Spin-OnDescription/Special Features: Full-Flow Heavy-Duty Lube Spin-on
Width: 3-11/16"Height: 5-15/32"
Includes: Anti-Drainback Valve, 20PSID By-Pass Valve, Standpipe, I. GasketOutside Dia.: 3-11/16"
Micron Rating: 18Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Full-Flow Heavy-Duty Lube Spin-on, Micron Rating 18, Height 5-15/32 In., Length 5-15/32 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Anti-Drainback Valve, 20PSID By-Pass Valve, Standpipe, I. Gasket

Reviews