HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Oil Fltr, Spin-On, 5-1/8"x3-19/32"x5-1/8"

BALDWIN FILTERS| Zoro #: G1979503| Mfr #: B7369

$4.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 5-1/8"
Width: 3-19/32"
Outside Dia.: 3-19/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979503 Mfr #: B7369
Length: 5-1/8"Width: 3-19/32"
Outside Dia.: 3-19/32"Description/Special Features: Lube Spin-on
Filter Design: Spin-OnHeight: 5-1/8"
Item: Oil FilterIncludes: Anti-Drainback Valve, 20 PSID By-Pass Valve, I. Gasket
Country of Origin (subject to change): China

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 5-1/8 In., Length 5-1/8 In., Width 3-19/32 In., Outside Dia. 3-19/32 In., Includes Anti-Drainback Valve, 20 PSID By-Pass Valve, I. Gasket

Reviews