Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8"

BALDWIN FILTERS| Zoro #: G1644921| Mfr #: B336

$14.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 5-3/8"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644921 Mfr #: B336
Item: Oil FilterLength: 5-3/8"
Filter Design: Spin-OnDescription/Special Features: Lube Spin-on
Width: 3-11/16"Height: 5-3/8"
Includes: Anti-Drainback Valve, 14 PSID By-Pass Valve, Standpipe, I. GasketOutside Dia.: 3-11/16"
Micron Rating: 23Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23, Height 5-3/8 In., Length 5-3/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Anti-Drainback Valve, 14 PSID By-Pass Valve, Standpipe, I. Gasket

Reviews