Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8"

BALDWIN FILTERS| Zoro #: G2413126| Mfr #: B7025

$14.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: I. GasketLength: 5-3/8"Item: Oil Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413126 Mfr #: B7025
Includes: I. GasketLength: 5-3/8"
Item: Oil FilterWidth: 3-11/16"
Outside Dia.: 3-11/16"Micron Rating: 15
Filter Design: Spin-OnDescription/Special Features: Lube Spin-on
Height: 5-3/8"Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 15, Height 5-3/8 In., Length 5-3/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes I. Gasket

Reviews