TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8"

BALDWIN FILTERS| Zoro #: G1345486| Mfr #: B7156

$16.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Design: Spin-OnWidth: 3-11/16"Micron Rating: 23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345486 Mfr #: B7156
Filter Design: Spin-OnWidth: 3-11/16"
Micron Rating: 23Item: Oil Filter
Height: 5-3/8"Outside Dia.: 3-11/16"
Includes: Anti-Drainback Valve, 40 PSID By-Pass Valve, I. GasketDescription/Special Features: Lube Spin-on
Length: 5-3/8"Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23, Height 5-3/8 In., Length 5-3/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Anti-Drainback Valve, 40 PSID By-Pass Valve, I. Gasket

Reviews