Oil Fltr, Spin-On, Max Performance Glass

BALDWIN FILTERS| Zoro #: G1273045| Mfr #: B7174MPG

$43.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterDescription/Special Features: Maximum Performance Glass Lube Spin-onOutside Dia.: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273045 Mfr #: B7174MPG
Item: Oil FilterDescription/Special Features: Maximum Performance Glass Lube Spin-on
Outside Dia.: 4-1/4"Height: 9-1/8"
Filter Design: Spin-OnLength: 9-1/8"
Width: 4-1/4"Includes: I. Gasket
Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Maximum Performance Glass Lube Spin-on, Height 9-1/8 In., Length 9-1/8 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes I. Gasket

Reviews