SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Fltr, Spin-On, High Velocity, Dual-Flow

BALDWIN FILTERS| Zoro #: G1631305| Mfr #: BD7250

$43.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 14-7/32"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631305 Mfr #: BD7250
Item: Oil FilterLength: 14-7/32"
Filter Design: Spin-OnDescription/Special Features: High Velocity Dual-Flow Lube Spin-on
Width: 4-21/32"Height: 14-7/32"
Includes: Venturi-Type Cone, I. Gasket (2) Viton O-Rings IncludedOutside Dia.: 4-21/32"
Micron Rating: 5Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, High Velocity Dual-Flow Lube Spin-on, Micron Rating 5, Height 14-7/32 In., Length 14-7/32 In., Width 4-21/32 In., Outside Dia. 4-21/32 In., Includes Venturi-Type Cone, I. Gasket (2) Viton O-Rings Included

Reviews