Transmission Filter, 1-13/16 x 3-3/8 In

BALDWIN FILTERS| Zoro #: G0971101| Mfr #: P7247

$15.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-13/16"
Inside Dia.: 3/8"
Item: Transmission Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971101 Mfr #: P7247
Width: 1-13/16"Inside Dia.: 3/8"
Item: Transmission FilterIncludes: O-Ring Included
Description/Special Features: Transmission FilterFluid Type: Transmission
Height: 3-3/8"Length: 3-3/8"
Outside Dia.: 1-13/16"Filter Design: Element Only
Country of Origin (subject to change): Netherlands

Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 3-3/8 In., Length 3-3/8 In., Width 1-13/16 In., Outside Dia. 1-13/16 In., Inside Dia. 3/8 In., Includes O-Ring Included

Reviews