JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Transmission Filter, 6-1/2 x 6-5/16 In

BALDWIN FILTERS| Zoro #: G2312256| Mfr #: 20022

$25.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2312256 Mfr #: 20022
Fluid Type: TransmissionIncludes: Metal Neck Seal, Pan Gasket
Filter Design: Element OnlyDescription/Special Features: Transmission Filter
Width: 6-1/2"Length: 8-3/4"
Item: Transmission FilterHeight: 6-5/16"
Country of Origin (subject to change): China

Product Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 6-5/16 In., Length 8-3/4 In., Width 6-1/2 In., Includes Metal Neck Seal, Pan Gasket

Product Reviews

Save 15%. Sign up for Z-mail.