KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transmission Filter, 6-29/32 x 4-3/16 In

BALDWIN FILTERS| Zoro #: G3754554| Mfr #: 18264

$22.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Design: Element Only
Includes: Pan Gasket Included
Length: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754554 Mfr #: 18264
Filter Design: Element OnlyIncludes: Pan Gasket Included
Length: 11-1/2"Height: 4-3/16"
Fluid Type: TransmissionDescription/Special Features: Transmission Filter
Width: 6-29/32"Item: Transmission Filter
Country of Origin (subject to change): China

Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 4-3/16 In., Length 11-1/2 In., Width 6-29/32 In., Includes Pan Gasket Included

Reviews