Zoro Homepage

Full Dummy Door Levers Venetian Bronze

  • Mfr # 5455V.112.FD

  • Zoro # G1310852


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Series
Estate
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.112.FD
Zoro #
G1310852
UPC #
00884011403186
Country of Origin
China

Dimensions

Width
5.1
Length
5.8
Height
4.3

Details

Item
Full Dummy Door Levers Venetian Bronze
Finish
Venetian Bronze
Series
Estate
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Full Dummy
Weight
1.5

Description

Item Full Dummy Door Levers Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.