L023 Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel

  • Mfr # L023.055.RMR

  • Zoro # G1736050


product price:  $140.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Nickel
Cylinder Core Type
Single
Features
Right Hand
Color
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L023.055.RMR
Zoro #
G1736050
UPC #
00884011650054
Country of Origin
China

Dimensions

Width
3.5
Length
6.1
Height
2.6

Details

Series
Estate
Finish
Bright Nickel
Item
L023 Lever Lifetime Bright Nickel Door L
Cylinder Core Type
Single
Features
Right Hand
Color
Lifetime Bright Nickel
Weight
0.7
Material
Brass

Description

Item L023 Lever Lifetime Bright Nickel Door L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.