customer-service Help
Baldwin Reserve

Baldwin Reserve DCCOLXDECLTSR003STHK Dou

Baldwin Reserve Baldwin Reserve DCCOLXDECLTSR003STHK Dou DC.COLXDEC.L.TSR.003.S.THK
Tap to zoom
Hover or click to zoom
$299.43
  • Item: Baldwin Reserve DCCOLXDECLTSR003STHK Dou
  • Finish: Brass
  • Style: Traditional
See full product details
This item ships free.

Total: $299.43

Baldwin Reserve #DC.COLXDEC.L.TSR.003.S.THK Specifications

  • Item: Baldwin Reserve DCCOLXDECLTSR003STHK Dou
  • Finish: Brass
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Series: Reserve
  • Strike Type: Dual Strike
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCCOLXDECLTSR003STHK Double Cylinder Columbus Handleset with Left Hand Decorative Lever and Traditional Square Rose with Smartkey For Thick Door with 6AL Latch and Dual Strike Lifetime Brass Finish

Reviews of Baldwin Reserve #DC.COLXDEC.L.TSR.003.S.THK