customer-service Help
Baldwin Reserve

Baldwin Reserve DCCOLXTRATRR112STHK Doub

Baldwin Reserve Baldwin Reserve DCCOLXTRATRR112STHK Doub DC.COLXTRA.TRR.112.S.THK
Hover or click to zoom Tap to zoom
$246.64
  • Item: Baldwin Reserve DCCOLXTRATRR112STHK Doub
  • Lockset Handle Type: Knob
  • Finish: Venetian Bronze
See full product details
This item ships free.

Total: $246.64

Baldwin Reserve #DC.COLXTRA.TRR.112.S.THK Specifications

  • Item: Baldwin Reserve DCCOLXTRATRR112STHK Doub
  • Lockset Handle Type: Knob
  • Finish: Venetian Bronze
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Strike Type: Dual Strike
  • Series: Reserve
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCCOLXTRATRR112STHK Double Cylinder Columbus Handleset with Traditional Knob and Traditional Round Rose with Smartkey For Thick Door with 6AL Latch and Dual Strike Venetian Bronze Finish

Reviews of Baldwin Reserve #DC.COLXTRA.TRR.112.S.THK