Baldwin Reserve

Baldwin Reserve DCELIXCURRTRR150STHK Dou

Baldwin Reserve Baldwin Reserve DCELIXCURRTRR150STHK Dou DC.ELIXCUR.R.TRR.150.S.THK
Hover or click to zoom Tap to zoom
$254.97
  • Item: Baldwin Reserve DCELIXCURRTRR150STHK Dou
  • Finish: Satin Nickel
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Series: Reserve
  • Strike Type: Dual Strike
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $254.97

Baldwin Reserve #DC.ELIXCUR.R.TRR.150.S.THK Specifications

  • Item: Baldwin Reserve DCELIXCURRTRR150STHK Dou
  • Finish: Satin Nickel
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Series: Reserve
  • Strike Type: Dual Strike
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCELIXCURRTRR150STHK Double Cylinder Elizabeth Handleset with Right Hand Curve Lever and Traditional Round Rose with Smartkey For Thick Door with 6AL Latch and Dual Strike Satin Nickel Finish

Reviews of Baldwin Reserve #DC.ELIXCUR.R.TRR.150.S.THK