Baldwin Reserve

Baldwin Reserve DCELIXFEDLTAR150 Double

Baldwin Reserve Baldwin Reserve DCELIXFEDLTAR150 Double DC.ELIXFED.L.TAR.150
Hover or click to zoom Tap to zoom
Key Features
  • Item: Baldwin Reserve DCELIXFEDLTAR150 Double
  • Finish: Satin Nickel
  • Style: Traditional
  • Features: Double Cylinder
  • Series: Reserve
  • Strike Type: Dual Strike
  • Includes: Latch
  • Country of Origin (subject to change): China
See full product details
$268.37

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Reserve #DC.ELIXFED.L.TAR.150 Specifications

  • Item: Baldwin Reserve DCELIXFEDLTAR150 Double
  • Finish: Satin Nickel
  • Style: Traditional
  • Features: Double Cylinder
  • Series: Reserve
  • Strike Type: Dual Strike
  • Includes: Latch
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCELIXFEDLTAR150 Double Cylinder Elizabeth Handleset with Left Hand Federal Lever and Traditional Arch Rose with 6AL Latch and Dual Strike Satin Nickel Finish

Reviews of Baldwin Reserve #DC.ELIXFED.L.TAR.150

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.