- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Levers & Door Lever Locksets
- /
- Keyed Entry Door Handles
- /
- Baldwin Reserve DCELKXARCRRAR481 Double
Baldwin Reserve
Baldwin Reserve DCELKXARCRRAR481 Double
- Zoro #: G2042912
- Mfr #: DC.ELKXARC.R.RAR.481

Tap to zoom
Hover or click to zoom
$396.20
- Item: Baldwin Reserve DCELKXARCRRAR481 Double
- Material: Brass
- Color: Dark Bronze
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $396.20
Baldwin Reserve #DC.ELKXARC.R.RAR.481 Specifications
- Zoro #: G2042912
- Mfr #: DC.ELKXARC.R.RAR.481
- Item: Baldwin Reserve DCELKXARCRRAR481 Double
- Material: Brass
- Color: Dark Bronze
- Length: 22
- Height: 3.8
- Width: 6.5
- Keyway Type: C Keyway
- Strike Type: Dual Strike
- Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Number of Pins: 5 Pin Cylinder
- Series: Reserve
- Weight: 6.5
- Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Country of Origin (subject to change): China
Description
Baldwin Reserve DCELKXARCRRAR481 Double Cylinder Elkhorn Handleset with Right Hand Arch Lever and Rustic Arch Rose with 6AL Latch and Dual Strike Dark Bronze Finish
Reviews of Baldwin Reserve #DC.ELKXARC.R.RAR.481
Explore more
- BALDWIN RESERVE Baldwin Reserve FDCOLXFEDLTSR150THK Full FDCOLXFEDLTSR150THK
- BALDWIN RESERVE Baldwin Reserve FDSEAXTUBLCRR260 Full Du FD.SEAXTUB.L.CRR.260
- BALDWIN RESERVE Baldwin Reserve SCNAPXCURLTAR112S Single SC.NAPXCUR.L.TAR.112.S
- BALDWIN RESERVE Baldwin Reserve DCNAPXFEDLTRR003THK Doub DC.NAPXFED.L.TRR.003.THK
- BALDWIN RESERVE Baldwin Reserve DCCHEXDECLTAR152THK Doub DC.CHEXDEC.L.TAR.152.THK
- BALDWIN RESERVE Baldwin Reserve DCNAPXROUTRR049S Double DC.NAPXROU.TRR.049.S
- EMTEK Satin Nickel Handleset F133345RBKUS15RH212 F133345RBKUS15RH212
- EMTEK French Antique Brass Handleset 4414EUS7 4414EUS7
- Baldwin Reserve Keyed Entry Door Handles