Baldwin Reserve

Baldwin Reserve DCNAPXELLTSR003THN Doubl

Baldwin Reserve Baldwin Reserve DCNAPXELLTSR003THN Doubl DC.NAPXELL.TSR.003.THN
Hover or click to zoom Tap to zoom
Key Features
  • Item: Baldwin Reserve DCNAPXELLTSR003THN Doubl
  • Lockset Handle Type: Knob
  • Finish: Brass
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Series: Reserve
  • Strike Type: Dual Strike
See full product details
$277.54

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Reserve #DC.NAPXELL.TSR.003.THN Specifications

  • Item: Baldwin Reserve DCNAPXELLTSR003THN Doubl
  • Lockset Handle Type: Knob
  • Finish: Brass
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Series: Reserve
  • Strike Type: Dual Strike
  • Mounting: Door
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCNAPXELLTSR003THN Doubl

Reviews of Baldwin Reserve #DC.NAPXELL.TSR.003.THN

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.