Baldwin Reserve

Baldwin Reserve DCNAPXFEDLTSR152 Double

Baldwin Reserve Baldwin Reserve DCNAPXFEDLTSR152 Double DC.NAPXFED.L.TSR.152
Hover or click to zoom Tap to zoom
  • Item: Baldwin Reserve DCNAPXFEDLTSR152 Double
  • Finish: Matte Antique Nickel
  • Style: Traditional
  • Features: Double Cylinder
  • Strike Type: Dual Strike
  • Includes: Latch
  • Series: Reserve
  • Country of Origin (subject to change): China
See full product details
$291.80

Subtotal: $291.80

Baldwin Reserve #DC.NAPXFED.L.TSR.152 Specifications

  • Item: Baldwin Reserve DCNAPXFEDLTSR152 Double
  • Finish: Matte Antique Nickel
  • Style: Traditional
  • Features: Double Cylinder
  • Strike Type: Dual Strike
  • Includes: Latch
  • Series: Reserve
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCNAPXFEDLTSR152 Double Cylinder Napa Handleset with Left Hand Federal Lever and Traditional Square Rose with 6AL Latch and Dual Strike Matte Antique Nickel Finish

Reviews of Baldwin Reserve #DC.NAPXFED.L.TSR.152

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.