Baldwin Reserve

Baldwin Reserve DCNAPXROUTRR049THK Doubl

Baldwin Reserve Baldwin Reserve DCNAPXROUTRR049THK Doubl DC.NAPXROU.TRR.049.THK
Hover or click to zoom Tap to zoom
Key Features
  • Item: Baldwin Reserve DCNAPXROUTRR049THK Doubl
  • Finish: Matte Brass and Black
  • Style: Round Knob
  • Features: Double Cylinder
  • Includes: Latch
  • Series: Reserve
  • Strike Type: Dual Strike
  • Country of Origin (subject to change): China
See full product details
$239.87

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Reserve #DC.NAPXROU.TRR.049.THK Specifications

  • Item: Baldwin Reserve DCNAPXROUTRR049THK Doubl
  • Finish: Matte Brass and Black
  • Style: Round Knob
  • Features: Double Cylinder
  • Includes: Latch
  • Series: Reserve
  • Strike Type: Dual Strike
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCNAPXROUTRR049THK Double Cylinder Napa Handleset with Round Knob and Traditional Round Rose For Thick Door with 6AL Latch and Dual Strike Matte Brass and Black Finish

Reviews of Baldwin Reserve #DC.NAPXROU.TRR.049.THK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.