Baldwin Reserve

Baldwin Reserve DCNAPXTRATRR112THK Doubl

Baldwin Reserve Baldwin Reserve DCNAPXTRATRR112THK Doubl DC.NAPXTRA.TRR.112.THK
Hover or click to zoom Tap to zoom
  • Item: Baldwin Reserve DCNAPXTRATRR112THK Doubl
  • Lockset Handle Type: Knob
  • Finish: Venetian Bronze
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Strike Type: Dual Strike
  • Series: Reserve
See full product details
$272.75

Subtotal: $272.75

Baldwin Reserve #DC.NAPXTRA.TRR.112.THK Specifications

  • Item: Baldwin Reserve DCNAPXTRATRR112THK Doubl
  • Lockset Handle Type: Knob
  • Finish: Venetian Bronze
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Strike Type: Dual Strike
  • Series: Reserve
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCNAPXTRATRR112THK Double Cylinder Napa Handleset with Traditional Knob and Traditional Round Rose For Thick Door with 6AL Latch and Dual Strike Venetian Bronze Finish

Reviews of Baldwin Reserve #DC.NAPXTRA.TRR.112.THK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.