Baldwin Reserve

Baldwin Reserve DCNEWXCURRTRR150STHK Dou

Baldwin Reserve Baldwin Reserve DCNEWXCURRTRR150STHK Dou DC.NEWXCUR.R.TRR.150.S.THK
Hover or click to zoom Tap to zoom
  • Item: Baldwin Reserve DCNEWXCURRTRR150STHK Dou
  • Finish: Satin Nickel
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Strike Type: Dual Strike
  • Series: Reserve
  • Country of Origin (subject to change): China
See full product details
$255.59

Subtotal: $255.59

Baldwin Reserve #DC.NEWXCUR.R.TRR.150.S.THK Specifications

  • Item: Baldwin Reserve DCNEWXCURRTRR150STHK Dou
  • Finish: Satin Nickel
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Strike Type: Dual Strike
  • Series: Reserve
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCNEWXCURRTRR150STHK Double Cylinder New Hampshire Handleset with Right Hand Curve Lever and Traditional Round Rose with Smartkey For Thick Door with 6AL Latch and Dual Strike Satin Nickel Finish

Reviews of Baldwin Reserve #DC.NEWXCUR.R.TRR.150.S.THK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.