Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve DCSEAXSQURCSR190 Double

Baldwin Reserve Baldwin Reserve DCSEAXSQURCSR190 Double DCSEAXSQURCSR190
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$226.54
  • Item: Baldwin Reserve DCSEAXSQURCSR190 Double
  • Material: Brass
  • Color: Satin Black
See full product details
This item ships free.
Total: $226.54

Baldwin Reserve #DCSEAXSQURCSR190 Specifications

  • Item: Baldwin Reserve DCSEAXSQURCSR190 Double
  • Material: Brass
  • Color: Satin Black
  • Length: 0
  • Height: 0
  • Width: 0
  • Keyway Type: C Keyway
  • Series: Reserve
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Strike Type: Dual Strike
  • Number of Pins: 5 Pin Cylinder
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve DCSEAXSQURCSR190 Double Cylinder Seattle Handleset with Right Hand Square Lever and Contemporary Square Rose with 6AL Latch and Dual Strike Satin Black Finish

Reviews of Baldwin Reserve #DCSEAXSQURCSR190