Baldwin Reserve

Baldwin Reserve DCTSD049 Double Cylinder

Baldwin Reserve Baldwin Reserve DCTSD049 Double Cylinder DC.TSD.049
Hover or click to zoom Tap to zoom
Key Features
  • Series: Reserve
  • Keyway Type: C Keyway
  • Item: Baldwin Reserve DCTSD049 Double Cylinder
  • Material: Brass
  • Height: 3.4
  • Finish: Matte Brass and Black
  • Includes: Latch
  • Length: 5.3
See full product details
$61.58

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Reserve #DC.TSD.049 Specifications

  • Series: Reserve
  • Keyway Type: C Keyway
  • Item: Baldwin Reserve DCTSD049 Double Cylinder
  • Material: Brass
  • Height: 3.4
  • Finish: Matte Brass and Black
  • Includes: Latch
  • Length: 5.3
  • Weight: 2.2
  • Width: 5.3
  • Color: Matte Brass and Black
  • Strike Type: Dual Strike
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Style: Traditional
  • Function: Double Cylinder
  • Cylinder: Double
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Number of Pins: 5 Pin Cylinder
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCTSD049 Double Cylinder Traditional Square Deadbolt with 6AL Latch and Dual Strike Matte Brass and Black Finish

Reviews of Baldwin Reserve #DC.TSD.049

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.