Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve DCWESXDECLTAR003 Double

Baldwin Reserve Baldwin Reserve DCWESXDECLTAR003 Double DC.WESXDEC.L.TAR.003
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$278.61
  • Item: Baldwin Reserve DCWESXDECLTAR003 Double
  • Keyway Type: C Keyway
  • Length: 0
See full product details
This item ships free.
Total: $278.61

Baldwin Reserve #DC.WESXDEC.L.TAR.003 Specifications

  • Item: Baldwin Reserve DCWESXDECLTAR003 Double
  • Keyway Type: C Keyway
  • Length: 0
  • Color: Lifetime Brass
  • Material: Brass
  • Height: 0
  • Width: 0
  • Series: Reserve
  • Number of Pins: 5 Pin Cylinder
  • Strike Type: Dual Strike
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Weight: 7.98
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve DCWESXDECLTAR003 Double Cylinder Westcliff Handleset with Left Hand Decorative Lever and Traditional Arch Rose with 6AL Latch and Dual Strike Lifetime Brass Finish

Reviews of Baldwin Reserve #DC.WESXDEC.L.TAR.003