Baldwin Reserve

Baldwin Reserve DCWESXDECRTAR260 Double

Baldwin Reserve Baldwin Reserve DCWESXDECRTAR260 Double DC.WESXDEC.R.TAR.260
Hover or click to zoom Tap to zoom
  • Item: Baldwin Reserve DCWESXDECRTAR260 Double
  • Finish: Bright Chrome
  • Style: Traditional
  • Features: Double Cylinder
  • Strike Type: Dual Strike
  • Series: Reserve
  • Includes: Latch
  • Country of Origin (subject to change): China
See full product details
$269.40

Subtotal: $269.40

Baldwin Reserve #DC.WESXDEC.R.TAR.260 Specifications

  • Item: Baldwin Reserve DCWESXDECRTAR260 Double
  • Finish: Bright Chrome
  • Style: Traditional
  • Features: Double Cylinder
  • Strike Type: Dual Strike
  • Series: Reserve
  • Includes: Latch
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCWESXDECRTAR260 Double Cylinder Westcliff Handleset with Right Hand Decorative Lever and Traditional Arch Rose with 6AL Latch and Dual Strike Bright Chrome Finish

Reviews of Baldwin Reserve #DC.WESXDEC.R.TAR.260

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.