Baldwin Reserve

Baldwin Reserve ENCONCSR112X150 Entry Co

Baldwin Reserve Baldwin Reserve ENCONCSR112X150 Entry Co EN.CON.CSR.112X150
Hover or click to zoom Tap to zoom
  • Includes: Latch
  • Series: Reserve
  • Style: Knob
  • Finish: Venetian Bronze
  • Item: Baldwin Reserve ENCONCSR112X150 Entry Co
  • Strike Type: Dual Strike
  • Function: Entry
  • Country of Origin (subject to change): China
See full product details
$153.14
This item ships free.

Subtotal: $153.14

Baldwin Reserve #EN.CON.CSR.112X150 Specifications

  • Includes: Latch
  • Series: Reserve
  • Style: Knob
  • Finish: Venetian Bronze
  • Item: Baldwin Reserve ENCONCSR112X150 Entry Co
  • Strike Type: Dual Strike
  • Function: Entry
  • Country of Origin (subject to change): China

Description

Baldwin Reserve ENCONCSR112X150 Entry Contemporary Knob with Contemporary Round Rose with 6AL Latch and Dual Strike Venetian Bronze by Satin Nickel Finish

Reviews of Baldwin Reserve #EN.CON.CSR.112X150