Baldwin Reserve

Baldwin Reserve ENELLTSR152 Entry Ellips

Baldwin Reserve Baldwin Reserve ENELLTSR152 Entry Ellips EN.ELL.TSR.152
Hover or click to zoom Tap to zoom
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Antique Nickel
  • Item: Baldwin Reserve ENELLTSR152 Entry Ellips
  • Strike Type: Dual Strike
  • Function: Entry
  • Country of Origin (subject to change): China
See full product details
$136.56

Subtotal: $136.56

Baldwin Reserve #EN.ELL.TSR.152 Specifications

  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Antique Nickel
  • Item: Baldwin Reserve ENELLTSR152 Entry Ellips
  • Strike Type: Dual Strike
  • Function: Entry
  • Country of Origin (subject to change): China

Description

Baldwin Reserve ENELLTSR152 Entry Ellipse Knob and Traditional Square Rose with 6AL Latch and Dual Strike Matte Antique Nickel Finish

Reviews of Baldwin Reserve #EN.ELL.TSR.152

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.