Baldwin Reserve

Baldwin Reserve ENROUTAR049THK Entry Rou

Baldwin Reserve Baldwin Reserve ENROUTAR049THK Entry Rou ENROUTAR049THK
Hover or click to zoom Tap to zoom
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Brass and Black
  • Item: Baldwin Reserve ENROUTAR049THK Entry Rou
  • Strike Type: Dual Strike
  • Function: Entry
  • Country of Origin (subject to change): China
See full product details
$146.52

Subtotal: $146.52

Baldwin Reserve #ENROUTAR049THK Specifications

  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Brass and Black
  • Item: Baldwin Reserve ENROUTAR049THK Entry Rou
  • Strike Type: Dual Strike
  • Function: Entry
  • Country of Origin (subject to change): China

Description

Baldwin Reserve ENROUTAR049THK Entry Round Knob and Traditional Arch Rose with 6AL Latch and Dual Strike For Thick Door Matte Brass and Black Finish

Reviews of Baldwin Reserve #ENROUTAR049THK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.