Baldwin Reserve

Baldwin Reserve ENROUTSR112THK Entry Rou

Baldwin Reserve Baldwin Reserve ENROUTSR112THK Entry Rou ENROUTSR112THK
Hover or click to zoom Tap to zoom
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Includes: Latch
  • Keyway Type: C Keyway
  • Number of Pins: 5 Pin Cylinder
  • Series: Reserve
  • Style: Traditional
  • Finish: Venetian Bronze
  • Item: Baldwin Reserve ENROUTSR112THK Entry Rou
See full product details
$168.08
This item ships free.

Subtotal: $168.08

Baldwin Reserve #ENROUTSR112THK Specifications

  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Includes: Latch
  • Keyway Type: C Keyway
  • Number of Pins: 5 Pin Cylinder
  • Series: Reserve
  • Style: Traditional
  • Finish: Venetian Bronze
  • Item: Baldwin Reserve ENROUTSR112THK Entry Rou
  • Strike Type: Dual Strike
  • Color: Venetian Bronze
  • Function: Entry
  • Width: 0
  • Material: Brass
  • Strike: Dual Strike
  • Height: 0
  • Length: 0
  • Weight: 0
  • Country of Origin (subject to change): China

Description

Baldwin Reserve ENROUTSR112THK Entry Round Knob and Traditional Square Rose with 6AL Latch and Dual Strike For Thick Door Venetian Bronze Finish

Reviews of Baldwin Reserve #ENROUTSR112THK