Baldwin Reserve

Baldwin Reserve ENTRATAR152 Entry Tradit

Baldwin Reserve Baldwin Reserve ENTRATAR152 Entry Tradit EN.TRA.TAR.152
Hover or click to zoom Tap to zoom
Key Features
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Includes: Latch
  • Keyway Type: C Keyway
  • Number of Pins: 5 Pin Cylinder
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Antique Nickel
  • Item: Baldwin Reserve ENTRATAR152 Entry Tradit
See full product details
$140.72

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Reserve #EN.TRA.TAR.152 Specifications

  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Includes: Latch
  • Keyway Type: C Keyway
  • Number of Pins: 5 Pin Cylinder
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Antique Nickel
  • Item: Baldwin Reserve ENTRATAR152 Entry Tradit
  • Strike Type: Dual Strike
  • Strike: Dual Strike
  • Material: Brass
  • Function: Entry
  • Width: 5.9
  • Length: 11.1
  • Height: 3.6
  • Color: Matte Antique Nickel
  • Weight: 4.1
  • Country of Origin (subject to change): China

Description

Item Baldwin Reserve ENTRATAR152 Entry Tradit

Reviews of Baldwin Reserve #EN.TRA.TAR.152

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.